Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-9632-11 Coated Cut Resistance Glove, Size 11, PR, 2XL, ANSI Cut Level A5, Palm, Dipped, Red | CN9GRN

BDG 99-1-9632-11 Coated Cut Resistance Glove, Size 11, PR, 2XL, ANSI Cut Level A5, Palm, Dipped, Red

Item: CN9GRN Model: 99-1-9632-11Cross Ref: 360WP8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA5
Coating CoveragePalm
Coating MaterialSilicone
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorClear
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorRed
Latex-freeNo
Length9"
Liner MaterialUnlined
PerformanceGeneral Purpose
Silicone-freeNo
Size2XL
Thickness13 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionAbrasion Resistant, Heat Resistant, Puncture Resistant
Ansi/isea Abrasion Level6
Ansi/isea Heat Level1
Cuff StyleKnit
En 407 Contact Heat Level1 sec.
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleKnit
Maximum Temperature176°F
Size- Alpha2XL
Size- Numeric11
StandardsANSI/ISEA 105, EN 407

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)7.62
Country of OriginLK

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageCoating TextureKnit MaterialLatex-freeSizeCoating TypeAnsi/isea Abrasion LevelPkg. Qty.Price
BDG 99-1-9776-11 Coated Glove, 2XL, 3/4, Foam Nitrile, HPPE, 1 Pair | CN9DWR 99-1-9776-11A43/4SandyHPPENo2XLDipped-2€25.61
BDG 99-1-9792-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWV 99-1-9792-11A8PalmSandyHPPENo2XLDipped-2€52.19
BDG 99-1-9790-11-K Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWW 99-1-9790-11-KA3PalmSandyHPPENo2XLDipped62€23.07
BDG 99-1-9791-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWX 99-1-9791-11A5PalmSandyHPPENo2XLDipped-1€32.69
BDG 99-1-9790-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWY 99-1-9790-11A3PalmSandyHPPENo2XLDipped-1€25.22
BDG 99-1-9791-11-K Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, HPPE, 1 Pair | CN9DWZ 99-1-9791-11-KA5PalmSandyHPPENo2XL--2€31.50
BDG 99-1-9778-11 Coated Glove, 2XL, Foam Nitrile, HPPE, 1 Pair | CN9DXB 99-1-9778-11A4PalmSandyHPPENo2XLDipped-2€22.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-9632-11 Coated Cut Resistance Glove, Size 11, PR, 2XL, ANSI Cut Level A5, Palm, Dipped, Red
€21.92 /pack