Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 60-1-1722-XL-K Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium, Yellow Cowhide, XL Glove Size, MIG | CN9HMC

BDG 60-1-1722-XL-K Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium, Yellow Cowhide, XL Glove Size, MIG

Item: CN9HMC Model: 60-1-1722-XL-KCross Ref: 783V19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Ansi/isea Puncture LevelNot Tested
ApplicationMIG, TIG
Backing ColorYellow
Backing MaterialCowhide
ColorGray, Yellow
ConstructionCut And Sewn
Cuff ColorYellow
Cuff Length4 1/2"
Cuff MaterialCow Leather
Cuff StyleGauntlet
Glove CutGunn
Glove Hand StyleLeft And Right Hand
Glove Leather GradeA
Grade Of LeatherPremium
Hazard TypeGeneral Purpose
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapYes
Includes Red PalmNo
InsulatedNo
Leather ColorGray, Yellow
Leather Glove Liner TypeUnlined
Leather Glove StyleNot Applicable
Leather Palm ProcessGrain
Liner MaterialUnlined
Oil-resistantNo
Palm MaterialGoat Leather
Palm StyleSingle Layer
Reflective BackingNo
Rope Channel ReinforcementNo
SizeXL
Stitching MaterialKevlar
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Brand And SeriesBDG Gander Brand 60-1-1722
Glove Back ColorYellow
Glove Back MaterialCowhide
Glove Backing MaterialYellow Cowhide
Glove ConstructionCut and Sewn
Glove Liner MaterialUnlined
Glove MaterialsCowhide, Goatskin
Glove SizeXL
High-visibilityNo
Leather GradePremium
Oil ResistantNo
Welding Glove ApplicationMIG, TIG

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 60-1-1722-XL-K Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium, Yellow Cowhide, XL Glove Size, MIG
€26.11 /unit