Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 60-1-1720-X2L-K Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium Goatsk Inch, 2XL Glove Size, MIG, TIG | CN9HJU

BDG 60-1-1720-X2L-K Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium Goatsk Inch, 2XL Glove Size, MIG, TIG

Item: CN9HJU Model: 60-1-1720-X2L-KCross Ref: 783V18
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Ansi/isea Puncture LevelNot Tested
ApplicationMIG, TIG
Backing ColorGray
Backing MaterialGoat Leather
ColorGray
ConstructionCut And Sewn
Cuff ColorGray
Cuff Length5"
Cuff MaterialCow Leather
Cuff StyleGauntlet
FeaturesReinforced Thumb Crotch
Glove CutGunn
Glove Hand StyleLeft And Right Hand
Glove Leather GradeA
Glove MaterialGoatskin
Grade Of LeatherPremium
Hazard TypeGeneral Purpose
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather ColorGray
Leather Glove Liner TypeUnlined
Leather Glove StyleNot Applicable
Leather Palm ProcessGrain
Liner MaterialUnlined
Oil-resistantNo
Palm MaterialGoat Leather
Palm StyleSingle Layer
Reflective BackingNo
Reinforcement CoverageReinforced Thumb Crotch
Rope Channel ReinforcementNo
Size2XL
Stitching MaterialKevlar
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 60-1-1720-X2L-K Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium Goatsk Inch, 2XL Glove Size, MIG, TIG
€28.12 /pack