BAYHEAD 1.7 CU-HD Tilt Truck Hd 1-3/4 Cubic Yard 2200 Lb. | AD9QGQ 4UCE2

BAYHEAD 1.7 CU-HD Tilt Truck Hd 1-3/4 Cubic Yard 2200 Lb.

Item: AD9QGQ Model: 1.7 CU-HDCross Ref: 4UCE2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,694.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
Caster Dia.6"
Caster MaterialRubber
ColorGray
Frame MaterialSteel
Handle Height38 1/2"
Handle IncludedYes
Height45 1/2"
Hopper MaterialPolyethylene
Hopper TypeHeavy Duty
Load Capacity2200 lbs.
MaterialPolyethylene
Mobility OptionManual
Overall Height53 1/2"
Overall Length74"
Overall Width40"
Volume Capacity1.75 cu. yd.
Wheel Dia.12"
Wheel MaterialRubber
Wheel TypeRubber
Assembled/unassembledAssembled
Axle-mounted Wheel Dia.12"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialRubber
Caster Brake TypeNo Brake Included
Caster Wheel Dia.6"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialRubber
Caster/wheel Mounting LocationStandard
Container Height45 1/2"
Container LegendNone
Handle TypeRaised
Includes Tow BarNo

Shipping Info:

Ship weight (kg) 118.35
Ship height (cm)135.89
Ship length (cm)187.96
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightCaster Dia.Wheel Dia.Hopper TypeCaster MaterialPrice
BAYHEAD 1/3 CU-HD Tilt Truck Heavy-duty 1/3 Cubic Yard 1200 Lb | AD9QGL 4UCC8 1/3 CU-HD1200 lbs.48"26"30"4"10"Heavy DutyUrethane€986.41
BAYHEAD 1.7 CU-S Tilt Truck Med-duty 1-3/4 Cubic Yard 1700 Lb | AD9QGP 4UCE1 1.7 CU-S1700 lbs.74"40"53 1/2"6"12"Medium DutyRubber€1,934.57
BAYHEAD 3.0CU-HD GRAY Tilt Truck Heavy-duty 3 Cubic Yard 2800 Lb. | AD9QGY 4UCE9 3.0CU-HD GRAY2800 lbs.81"56"56"6"12"Heavy DutyRubber€4,637.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAYHEAD 1.7 CU-HD Tilt Truck Hd 1-3/4 Cubic Yard 2200 Lb.
€2,694.77 /unit