BAYCO SL-801 Retractable Cord Reel, Grounding Plug, Nema 5-15P, Triple Tap Connector, Black | CN9DTD

BAYCO PRODUCTS SL-801 Retractable Cord Reel, Grounding Plug, Nema 5-15P, Triple Tap Connector, Black

Item: CN9DTD Model: SL-801Cross Ref: 263D23
In Stock

Get it by Tuesday, Jun 17

€133.94 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Cord Reel
Cord ColorBlack
Cord IncludedYes
Enclosure RatingNot Rated
Feeder Cord EndingGrounding Plug
Feeder Cord Ending ConfigurationNEMA 5-15P
Feeder Cord Length2 ft.
LocationIndoor
Number Of Outlets3
Number Of Wires3
Overall Depth16 1/2"
Overall Height17 1/2"
Overall Width12 1/2"
Reel ColorBlack
Reel MaterialSteel
Reel MountingCeiling, Wall
Retractable Cord EndingTriple Tap Connector
Retractable Cord Ending ConfigurationNEMA 5-15R
Slip Ring Rating16A
Temp. Rating0°F to +150°F
Voltage120V AC
Wire Size14 AWG
Includes CordYes
StandardsCSA, UL
Trade DesignationSJTW

Shipping Info:

Ship weight (kg) 14.76
Ship height (cm)44.45
Ship length (cm)41.91
Ship width (cm)31.75
Country of OriginCN

Product Variants

ProductModelNumber Of OutletsWire SizeReel MaterialReel ColorRetractable Cord EndingReel MountingOverall HeightOverall WidthPrice
BAYCO SL-8903 Retractable Cord Reel | CN9DTB SL-8903--------€210.63
BAYCO SL-8904 Retractable Cord Reel, Grounding Plug, Nema 5-15P, Quad Tap Connector, Nema 5-15R | CN9DTC SL-8904412 AWGSteelYellowQuad Tap ConnectorWall20 1/4"16"€258.74
BAYCO SL-800 Retractable Cord Reel, Grounding Plug, Nema 5-15P, Triple Tap Connector, Yellow | CN9DTE SL-800316 AWGMetalYellowTriple Tap ConnectorCeiling, Wall--€113.06
BAYCO SL-8904-40 Poly Cord Reel, With 4 Outlets, 15A, 40 Ft | CN9DTF SL-8904-40--------€239.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAYCO PRODUCTS SL-801 Retractable Cord Reel, Grounding Plug, Nema 5-15P, Triple Tap Connector, Black
€133.94 /unit