Flat Shipping

Flat Shipping at €24.99 + VAT

BAW PLASTICS VE5X7BLULS Envelope 7 x 5 Inch Black Vinyl - Pack Of 10 | AF4DUX 8TJH7

BAW PLASTICS VE5X7BLULS Envelope 7 x 5 Inch Black Vinyl - Pack Of 10

Item: AF4DUX Model: VE5X7BLULSCross Ref: 8TJH7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnvelope
ColorBlue
Height7"
MaterialVinyl
Width5"
Mounting MethodGrommet
Overall Height7"
Overall Width5"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)0.64
Ship length (cm)15.24
Ship width (cm)22.86
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightColorMaterialPkg. Qty.Price
BAW PLASTICS VE9X12BLULS Envelope 12 x 9 Inch Black Vinyl - Pack Of 10 | AF4UVB 9L284 VE9X12BLULS12"BlueVinyl10€17.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAW PLASTICS VE5X7BLULS Envelope 7 x 5 Inch Black Vinyl - Pack Of 10
€11.30 /unit