Flat Shipping

Flat Shipping at €24.99 + VAT

BAW PLASTICS SEWNHDR 3X5.5FLRED Shop Envelope 5-1/2 x 3 Inch Fluorescent R Plastic - Pack Of 50 | AF4UVC 9L285

BAW PLASTICS SEWNHDR 3X5.5FLRED Shop Envelope 5-1/2 x 3 Inch Fluorescent R Plastic - Pack Of 50

Item: AF4UVC Model: SEWNHDR 3X5.5FLREDCross Ref: 9L285
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemShop Envelope
ColorRed
Height5 1/2"
MaterialPlastic
Width3"
Mounting MethodGrommet
Overall Height5 1/2"
Overall Width3"

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)6.35
Ship length (cm)22.86
Ship width (cm)12.7
HS code3926100000
Country of OriginUS

Product Variants

ProductModelHeightColorMaterialPkg. Qty.Price
BAW PLASTICS SEWNHDR 12X15FLRED Shop Envelope 15 x 12 Inch Fluorescent R Plastic - Pack Of 50 | AF4CYD 8RJ25 SEWNHDR 12X15FLRED15"RedPlastic50€239.98
BAW PLASTICS SEWNHDR 6X9FLRED Shop Envelope 9 x 6 Inch Fluorescent R Plastic - Pack Of 50 | AF4FYW 8VNF3 SEWNHDR 6X9FLRED9"RedPlastic50€187.91
BAW PLASTICS SEWNHDR 8.5X11FLRED Shop Envelope 11 x 8-1/2 Inch Fluorescent R - Pack Of 50 | AF4FYX 8VNF4 SEWNHDR 8.5X11FLRED11"RedPlastic50€230.25
BAW PLASTICS SEWNHDR 9X12FLRED Shop Envelope 12 x 9 Inch Fluorescent R Plastic - Pack Of 50 | AF6BLW 9W314 SEWNHDR 9X12FLRED12"RedPlastic50€177.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAW PLASTICS SEWNHDR 3X5.5FLRED Shop Envelope 5-1/2 x 3 Inch Fluorescent R Plastic - Pack Of 50