Flat Shipping

Flat Shipping at €24.99 + VAT

BAUSCH & LOMB 81-41-73 Loupe Watchmakers 4x | AC9KFA 3H423

BAUSCH + LOMB 81-41-73 Loupe Watchmakers 4x

Item: AC9KFA Model: 81-41-73Cross Ref: 3H423
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWatchmakers Loupe
Diopter16 D
FeaturesLightweight With Optical Quality Glass, Precision Molded To Fit Over Eye Lids
Lens Dia.25.4 mm
Power4x
Focal Distance2.5"
Lens Diameter25.4 mm
Product TypeWatchmakers Loupe

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.57
Ship length (cm)4.57
Ship width (cm)4.57
HS code9013802000
Country of OriginUS

Product Variants

ProductModelPowerDiopterLens Dia.Focal DistancePrice
BAUSCH & LOMB 81-41-70 Loupe Watchmakers 10x | AC9KEK 3H230 81-41-7010x40 D25.4 mm2 1/2"€15.96
BAUSCH & LOMB 81-41-71 Loupe Watchmakers 7x | AC9KEN 3H372 81-41-717x28 D25.4 mm-€13.72
BAUSCH & LOMB 81-41-72 Loupe Watchmakers 5x | AC9KEZ 3H421 81-41-725x20 D25.4 mm-€13.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAUSCH + LOMB 81-41-73 Loupe Watchmakers 4x
€27.03 /unit