Flat Shipping

Flat Shipping at €24.99 + VAT

BAUSCH & LOMB 81-31-33 Magnifier Packette 5x | AC9EUT 3G985

BAUSCH + LOMB 81-31-33 Magnifier Packette 5x

Item: AC9EUT Model: 81-31-33Cross Ref: 3G985
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPackette Magnifier
CasePlastic
Case MaterialPlastic
Diopter20 D
FeaturesAspheric Acrylic Lens
LensAspheric Acrylic
Lens Dia.36 mm
Power5x
Focal Distance2"
Lens Diameter37 mm
Product TypePackette Magnifier

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)9.14
Ship width (cm)16.51
HS code9013802000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAUSCH + LOMB 81-31-33 Magnifier Packette 5x
€18.04 /unit