Flat Shipping

Flat Shipping at €24.99 + VAT

BATTERY TENDER 081-0148-25 Fused Extension Lead 25 Feet | AA2PKP 10W846

BATTERY TENDER 081-0148-25 Fused Extension Lead 25 Feet

Item: AA2PKP Model: 081-0148-25Cross Ref: 10W846
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFused Extension Lead
ColorBlack
Max. Amps10A
Type25 ft.
Contact MaterialCopper Core
Housing MaterialPVC
Insulation MaterialPolyethylene
Overall Length25 ft.
StandardsPROP 65
Wire ColorBlack

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)6.35
Ship length (cm)22.86
Ship width (cm)13.21
HS code8544429000
Country of OriginCN

Product Variants

ProductModelTypeColorMax. AmpsPkg. Qty.Price
BATTERY TENDER 081-0148-25-BG4 Fused Extension Lead 25 Feet Pack Of 4 | AA2PKQ 10W847 081-0148-25-BG425 ft.Black10A4€138.77
BATTERY TENDER 081-0148-12 Fused Extension Lead 12 Feet | AA2PKR 10W848 081-0148-1212 ft.Black10A1€23.34
BATTERY TENDER 081-0148-12-BG4 Fused Extension Lead 12 Feet - Pack Of 4 | AA2PKT 10W849 081-0148-12-BG412 ft.Black10A4€78.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY TENDER 081-0148-25 Fused Extension Lead 25 Feet
€39.73 /unit