Flat Shipping

Flat Shipping at €24.99 + VAT

BATTERY TENDER 022-0258-DL-WH Battery Charger, 120VAC | CH6HJP 60HW85

BATTERY TENDER 022-0258-DL-WH Battery Charger, 120VAC

Item: CH6HJP Model: 022-0258-DL-WHCross Ref: 60HW85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Charger
ApplicationIndustrial Charger
Cable Length18"
Charger FunctionCharging, Maintaining
Manual (m)/automatic (a)Automatic
Output Voltage12-24V DC
Automatic/manualAutomatic
Charger Input Voltage120V AC
Charger Output Current5A
Charger Output Voltage12-24V
FeaturesCharger and Maintainer is Weather Resistant and Built to Endure Elements

Shipping Info:

Ship weight (kg) 2.484
Country of OriginCN

Product Variants

ProductModelCable LengthOverall HeightOverall DepthOverall WidthTimerAmpsUl Rated Amps 12vLead SizePrice
BATTERY TENDER 022-0150-DL-WH Battery Charger Waterproof 12 V | AA2PJV 10W824 022-0150-DL-WH-1 2/5"4 1/5"6 ft.Automatic0.8A0.8A6 ft.€74.49
BATTERY TENDER 022-0165-DL-WH 2 Bank Battery System 12 V 1.25 A | AA2PJX 10W828 022-0165-DL-WH-3 1/2"4 3/4"7"Automatic1.25A1.25A6 ft.€183.04
BATTERY TENDER 022-0148-DL-WH 4 Bank Battery System 12v 1.25a | AA2PJY 10W829 022-0148-DL-WH-3 1/2"8 3/4"6 ft.Automatic1.25A1.25A6 ft.€328.14
BATTERY TENDER 021-0133 5 Bank Battery System 12v 2a | AA2PJZ 10W830 021-0133-6 3/4"16 1/2"6 ft.Automatic2A2A6 ft.€627.34
BATTERY TENDER 021-0134 10 Bank Battery System 12 V 2 A | AA2PKA 10W831 021-0134-6 3/4"9 1/2"6 ft.Automatic2A2A6 ft.€1,073.41
BATTERY TENDER 022-0186G-DL-WH Battery Charger 12 V 5 A | AA2PKB 10W832 022-0186G-DL-WH-2"8 1/4"6 ft.Automatic5A5A6 ft.€161.79
BATTERY TENDER 022-0199-DL-WH Battery Charger, Handheld Portable, Automatic, Battery Voltage 12VDC | CH6HJM 54ZU11 022-0199-DL-WH6 ft.2"4"1 3/8"Yes---€56.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY TENDER 022-0258-DL-WH Battery Charger, 120VAC
€203.92 /unit