BATTERY DOCTOR 80881 Wire Connector Nut, 18 to 14 Awg, 100 Piece | CG9BPD

BATTERY DOCTOR 80881 Wire Connector Nut, 18 to 14 Awg, 100 Piece

Item: CG9BPD Model: 80881
Limited Availability
€2.90 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Connector
Wire Size18 AWG to 14 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizePrice
BATTERY DOCTOR 80880 Wire Connector Nut, 18 to 22 Awg, 5 Piece | CG9BPC 8088022 AWG to 18 AWG€0.88
RFQ
BATTERY DOCTOR 80882 Wire Connector Nut, 22 to 14 Awg, 5 Piece | CG9BPE 8088222 AWG to 14 AWG€0.92
RFQ
BATTERY DOCTOR 80883 Wire Connector Nut, 22 to 14 Awg, 100 Piece | CG9BPF 8088322 AWG to 14 AWG€3.33
RFQ
BATTERY DOCTOR 80884 Wire Connector Nut, 18 to 14 Awg, 5 Piece | CG9BPG 8088418 AWG to 14 AWG€0.95
RFQ
BATTERY DOCTOR 80886 Wire Connector Nut, 18 to 10 Awg, 5 Piece | CG9BPH 8088618 AWG to 10 AWG€1.12
RFQ
BATTERY DOCTOR 80887 Wire Connector Nut, 18 to 10 Awg, 100 Piece | CG9BPJ 8088718 AWG to 10 AWG€7.16
RFQ
BATTERY DOCTOR 80888 Wire Connector Nut, 14 to 10 Awg, 5 Piece | CG9BPK 8088814 AWG to 10 AWG€1.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY DOCTOR 80881 Wire Connector Nut, 18 to 14 Awg, 100 Piece
€2.90 /unit