BATTERY DOCTOR 80282 Female Quick Disconnect, 0.250 Tab Size, 22 to 18 Awg, 100 Piece Bag | CG9BKL

BATTERY DOCTOR 80282 Female Quick Disconnect, 0.250 Tab Size, 22 to 18 Awg, 100 Piece Bag

Item: CG9BKL Model: 80282
Limited Availability
€6.19 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Disconnect
Tab Size1/4"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelTab SizeWire GaugePrice
BATTERY DOCTOR 80248 Female Quick Disconnect, Insulated, 0.250 Tab Size, 22 to 18 Awg, 100 Piece Bag | CG9BKB 802481/4"-€8.28
RFQ
BATTERY DOCTOR 80250 Female Quick Disconnect, Insulated, 0.250 Tab Size, 16 to 14 Awg, 100 Piece Bag | CG9BKC 802501/4"-€8.64
RFQ
BATTERY DOCTOR 80252 Female Quick Disconnect, Insulated, 0.250 Tab Size, 12 to 10 Awg, 100 Piece Bag | CG9BKD 802521/4"-€10.80
RFQ
BATTERY DOCTOR 80274 Female Quick Disconnect, 0.110 Tab Size, 16 to 14 Awg, 100 Piece Bag | CG9BKH 802740.11"-€4.18
RFQ
BATTERY DOCTOR 80276 Female Quick Disconnect, 0.187 Tab Size, 22 to 18 Awg, 100 Piece Bag | CG9BKJ 802760.187"-€4.82
RFQ
BATTERY DOCTOR 80278 Female Quick Disconnect, 0.187 Tab Size, 16 to 14 Awg, 100 Piece Bag | CG9BKK 802780.187"-€5.04
RFQ
BATTERY DOCTOR 80284 Female Quick Disconnect, 0.250 Tab Size, 16 to 14 Awg, 100 Piece Bag | CG9BKM 802841/4"-€6.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY DOCTOR 80282 Female Quick Disconnect, 0.250 Tab Size, 22 to 18 Awg, 100 Piece Bag
€6.19 /unit