Flat Shipping

Flat Shipping at €24.99 + VAT

BATTERY DOCTOR 20090 Electronic Battery Isolator 100 Amps | AD8XNK 4NGT4

BATTERY DOCTOR 20090 Electronic Battery Isolator 100 Amps

Item: AD8XNK Model: 20090Cross Ref: 4NGT4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.58 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Isolator
Ac Cord Length6 ft.
Amps100A
ApplicationExtended Life For The Primary Battery
ColorBlack
Connection MaterialSteel
IncludesMounting Bracket
MaterialABS
Overall Depth3 7/8"
Overall Height1 5/8"
Overall Width4 1/4"
Test Feature12 To 14
Use With12V Electrical Systems
Voltage12V DC
Maximum Current100A
Maximum Voltage12V
Voltage Drop RangeNone

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)26.67
Ship length (cm)16.51
Ship width (cm)6.35
HS code8541100080
Country of OriginCN

Product Variants

ProductModelAmpsUse WithOverall HeightOverall DepthVoltageOverall WidthAc Cord LengthMaterialPrice
BATTERY DOCTOR 20092 Electronic Battery Isolator 150 Amps | AD8XNL 4NGT5 20092150A12V Electrical Systems1 5/8"3 7/8"12V DC4 1/4"6 ft.ABS€222.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY DOCTOR 20090 Electronic Battery Isolator 100 Amps
€202.58 /unit