Flat Shipping

Flat Shipping at €24.99 + VAT

BATTERY DOCTOR 20026 Battery Charger Auto 6/12V CEC | AH4KDF 34UH61

BATTERY DOCTOR 20026 Battery Charger Auto 6/12V CEC

Item: AH4KDF Model: 20026Cross Ref: 34UH61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Charger
Application6V/12 Smart Battery Charger/Maintainer
Automatic/manualAutomatic
Cable Gauge12 AWG
Cable Length12 ft.
Charge TimeVariable
Charge Time 6vVariable
Charge TypeFloat
Charger FunctionCharging, Maintaining
Charger StyleMounted
Connection TypeClamp
FunctionCharging, Maintaining
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Housing MaterialPlastic
Includes Test FeatureYes
Indoor/outdoorIndoor
Input Voltage120V AC
MaterialPlastic
Overall Depth1 1/2"
Overall Height4 1/8"
Overall Width2 5/8"
PortableYes
StyleHandheld Portable
Test FeatureYes
TimerAutomatic
Timer StyleAutomatic
Use WithAGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Wire Gauge12 AWG
Cable Wire Gauge12 AWG
Charging Current @ Voltage0.9A @ 12V, 0.9A @ 6V
Connector TypeAlligator Clip, Quick Disconnect to Ring
For Battery Voltage6/12V DC
For Use With Battery TypeAGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Includes1 ft. Alligator Clip Cable, 1 ft. Ring Terminals Cable
Indoor Or Outdoor UseIndoor
Maintaining Current @ Voltage0.9A @ 12V, 0.9A @ 6V
Power Cord Length6 ft.
StandardsUL

Shipping Info:

Ship weight (kg) 0.459
Ship height (cm)19.05
Ship length (cm)11.43
Ship width (cm)7.62
Country of OriginCN

Product Details:

    • For Battery Voltage : 6, 12
    • Charge Type : Smart
    • Indoor / Outdoor : Indoor
    • Portable : Yes
    • CEC Compliant : CEC Compliant

Product Variants

ProductModelStyleCable LengthOverall HeightOverall WidthFunctionOverall DepthTimerInput VoltagePrice
BATTERY DOCTOR 20028 Battery Charger Auto 6/12V CEC | AH4KDG 34UH62 20028Mount6 ft.3 1/2"5"Charging, Maintaining1 1/2"Automatic120V AC€71.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY DOCTOR 20026 Battery Charger Auto 6/12V CEC
€71.14 /unit