Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION K1050 8X28.10 Door Protection Plate 8h x 28w Bronze | AC3CBL 2RGA5

BATTALION K1050 8X28.10 Door Protection Plate 8h x 28w Bronze

Item: AC3CBL Model: K1050 8X28.10Cross Ref: 2RGA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Protection Plate
FinishDull
HardwareIncluded
Height8"
MaterialBronze
Thickness0.05"
Width28"
Display Qty1
FeaturesBeveled Edges, Pull Side Plate Width - 1-1/2" Less Than Door Width, Push Side Plate Width - 2" Less Than Door Width
Includes HardwareHardware Included
Overall Height8"
Overall Width28"
Protection Plate TypeKick

Shipping Info:

Ship weight (kg) 1.5165
Ship height (cm)1.27
Ship length (cm)71.12
Ship width (cm)20.32
HS code8302419015
Country of OriginUS

Product Variants

ProductModelHeightMaterialThicknessFinishHardwareKick Plate TypePrice
BATTALION K1050 8X28.32D Door Protection Plate 8h x 28w Ss | AC3BLM 2RCH9 K1050 8X28.32D8"Stainless Steel0.05"-Included-€56.40
BATTALION K1050 10X28.32D Door Protection Plate 10h x 28w Ss | AC3BYM 2RFN9 K1050 10X28.32D10"Stainless Steel0.05"-Included-€70.25
BATTALION K1050 12X28.32D Door Protection Plate 12h x 28w Ss | AC3BYP 2RFP2 K1050 12X28.32D12"Stainless Steel0.05"-Included-€83.33
BATTALION K1050 28X36.32D Door Protection Plate 28h x 36w Ss | AC3BYR 2RFP4 K1050 28X36.32D28"Stainless Steel0.05"-IncludedArmor Plate€261.44
BATTALION K1050 28X42.32D Door Protection Plate 28h x 42w Ss | AC3BYU 2RFP6 K1050 28X42.32D28"Stainless Steel0.05"-IncludedArmor Plate€305.77
BATTALION K1050 10X30.32D Door Protection Plate 10h x 30w Ss | AC3BYY 2RFR1 K1050 10X30.32D10"Stainless Steel0.05"-Included-€75.09
BATTALION K1050 12X30.32D Door Protection Plate 12h x 30w Ss | AC3BZA 2RFR3 K1050 12X30.32D12"Stainless Steel0.05"-Included-€90.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION K1050 8X28.10 Door Protection Plate 8h x 28w Bronze
€176.86 /unit