Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 4RRJ7 Rotary Latch Nonlocking Zinc Plated | AD9GKZ

BATTALION 4RRJ7 Rotary Latch Nonlocking Zinc Plated

Item: AD9GKZ Model: 4RRJ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Latch
Depth0.688"
FinishZinc Plated
Height2 3/8"
Locking TypeNonlocking
MaterialSteel
Panel Through Hole/screw Size0.328"
Width2 3/4"
Catch/latch Depth11/16"
Catch/latch Height2 3/8"
Catch/latch Opening ActionTurn
Catch/latch TypeRotary
Catch/latch Width2 3/4"
PropertiesNonlocking

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.56
Ship length (cm)7.62
Ship width (cm)7.11
HS code8302423065
Country of OriginCN

Product Variants

ProductModelDepthHeightPanel Through Hole/screw SizeMaterialFinishPrice
BATTALION 4RRK2 Rotary Latch Nonlocking Zinc Plated | AD9GLB 4RRK21.844"4 1/4"0.281"SteelZinc Plated€91.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4RRJ7 Rotary Latch Nonlocking Zinc Plated
€36.99 /unit