Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 4RPZ4 Compression Latch Nonlock Polished Chrome | AD9GHM

BATTALION 4RPZ4 Compression Latch Nonlock Polished Chrome

Item: AD9GHM Model: 4RPZ4
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Latch
Depth1.062"
FinishPolish Chrome
Height0.656"
Latch TypeLift And Turn
Locking TypeNonlocking
MaterialSteel
Mounting Hole Dia.3/8"
Outer Panel Thickness0.188"
Panel Opening Length0.328"
Panel Opening Width3/8"
Width1.344"
Catch/latch Depth1 1/16"
Catch/latch Height11/16"
Catch/latch Opening ActionLift, Turn
Catch/latch TypeCompression
Catch/latch Width1 3/8"
Grip1 1/32"
Includes(2) Jam Nuts, (3) Cams, 3/8" -24 Nut and Lockwasher, Cam Retaining Clip
Locking PropertiesNonlocking
Mounting Hole Diameter3/8"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)7.62
HS code8302423065
Country of OriginUS

Product Variants

ProductModelMaterialFinishDepthHeightPanel Opening LengthPanel Opening WidthOuter Panel ThicknessGripPrice
BATTALION 1XPB2 Compression Latch Nonlocking Chrome | AB4FUA 1XPB2ZincChrome Plated1 5/8"3 5/8"----€45.45
BATTALION 1XPB3 Compression Latch Nonlock Black Powder Coat | AB4FUB 1XPB3ZincPowder Coat1 7/8"4 1/4"----€36.04
BATTALION 4RPZ2 Compression Latch Nonlock Polished Chrome | AD9GHK 4RPZ2SteelPolish Chrome1.531"1 1/4"0.641"0.531"0.219"-€37.81
BATTALION 4RPZ3 Compression Latch Nonlock Black Powder Coat | AD9GHL 4RPZ3SteelPowder Coat1.531"1 1/4"0.641"0.531"0.219"-€42.16
BATTALION 4RRA1 Compression Latch Nonlock Polished Chrome | AD9GJH 4RRA1SteelPolish Chrome1.312"1.781"1 5/8"0.688"1/8"-€55.19
BATTALION 4RRA2 Compression Latch Nonlock Black Powder Coat | AD9GJJ 4RRA2SteelPowder Coat1 5/16"1 25/32"1 5/8"11/16"1/8"3/16" to 1 19/32"-
RFQ
BATTALION 4RRA3 Compression Latch Nonlock Textured Chrome | AD9GJK 4RRA3SteelTextured Chrome1 3/8"4.281"1"3 3/8"-1/32" to 15/16"€32.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4RPZ4 Compression Latch Nonlock Polished Chrome