Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 4PB38 Continuous Hinge Natural 6 Feet Length 2 Inch Width | AD9BPW

BATTALION 4PB38 Continuous Hinge Natural 6 Feet Length 2 Inch Width

Item: AD9BPW Model: 4PB38
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€70.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPiano Hinge
ColorNatural
FinishNatural
HardwareNot Included
Hole Spacing2"
HolesWith
Holes Per Leaf36
Hospital TipNo
Knuckle Length1/2"
Leaf Thickness0.06"
Length6"
MaterialAluminum
MountingFull Surface
Pin Dia.1/8"
Pin MaterialAluminum
Pin TypeNon Removable
Range Of Motion180°
Width2"
Door Leaf Height72"
Door Leaf Thickness0.06"
Door Leaf Width1"
FeaturesCan Be Cut to Size with a Hacksaw
Frame Leaf Thickness0.06"
Frame Leaf Width1"
Includes HardwareHardware Not Included
Mounting StyleFull Surface
Number Of Holes Per Leaf36
Overall Height72"
Overall Knuckle Height1/2"
Overall Width2"
Pin Diameter1/8"
PropertiesCorrosion Resistant
Range Of Motion - Maximum180°

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)0.76
Ship length (cm)182.88
Ship width (cm)3.05
HS code8302106060
Country of OriginCA

Product Variants

ProductModelFinishMaterialPin Dia.Holes Per LeafHolesPin MaterialColorLeaf ThicknessPrice
BATTALION 1CAE5 Piano Hinge Natural 6 Feet Length 3/4 Inch Width | AA9BPV 1CAE5NaturalStainless Steel0.062"-WithoutStainless SteelNatural0.025"€45.09
RFQ
BATTALION 1CAE7 Piano Hinge Natural 6 Feet Length 1 Inch Width | AA9BPW 1CAE7NaturalStainless Steel0.062"-WithoutStainless SteelNatural0.03"€38.15
BATTALION 1CAK5 Piano Hinge Natural 3 Feet Length 1-1/4 Inch Width | AA9BQA 1CAK5NaturalStainless Steel0.094"18WithStainless SteelNatural1/25"€50.78
BATTALION 1CAK7 Piano Hinge Natural 4 Feet Length 1-1/4 Inch Width | AA9BQB 1CAK7NaturalStainless Steel0.094"24WithStainless SteelNatural1/25"€61.60
BATTALION 1CAK9 Piano Hinge Natural 6 Feet Length 1-1/4 Inch Width | AA9BQC 1CAK9NaturalStainless Steel0.094"36WithStainless SteelNatural1/25"€67.46
RFQ
BATTALION 1CAL2 Continuous Hinge 3 Feet Length 1-1/2 Inch Width | AA9BQD 1CAL2NaturalStainless Steel0.094"18WithStainless SteelNatural1/25"€56.40
BATTALION 1CAL9 Piano Hinge Natural 6 Feet Length 2 Inch Width | AA9BQG 1CAL9NaturalStainless Steel0.094"36WithStainless SteelNatural1/25"€69.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4PB38 Continuous Hinge Natural 6 Feet Length 2 Inch Width
€70.65 /unit