Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 3HTL6 Hinge Surface Mount 31/2 x 3 In | AC9NXX

BATTALION 3HTL6 Hinge Surface Mount 31/2 x 3 In

Item: AC9NXX Model: 3HTL6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt Hinge
Bearing TypePlain
ColorSilver
CornersSquare
FinishNatural
Grade304
HardwareNot Included
Height3 1/2"
Holes Per Leaf0.0
Hospital TipNo
Leaf Thickness0.09"
MaterialStainless Steel
MountingFull Surface
Pin Dia.0.188"
Pin TypeNon Removable
Range Of Motion265°
Width3"
Corner TypeSquare
Door Leaf Height3 1/2"
Door Leaf Thickness0.09"
Door Leaf Width3"
Frame Leaf Thickness0.09"
Frame Leaf Width3"
Includes HardwareHardware Not Included
Mounting StyleFull Surface
Number Of Holes Per Leaf0
Overall Height3 1/2"
Pin Diameter3/16"
Range Of Motion - Maximum265°
Removable PinNo

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.27
Ship length (cm)8.89
Ship width (cm)4.32
HS code8302106060
Country of OriginCN

Product Variants

ProductModelMountingFinishMaterialHeightHoles Per LeafBearing TypeFrame Leaf WidthHardwarePkg. Qty.Price
BATTALION 1WAV6 Butt Hinge Full Mortise Ball Bearing - Pack Of 2 | AB3YQD 1WAV6Full MortiseEnamelSteel3 1/2"3.0Ball3 1/2"Included2€22.90
BATTALION 1XLY2 Hinge Full Surface Black 1.5 x 1.5 In | AB4FJK 1XLY2Full SurfaceBlackZinc1 1/2"2.0Plain-Not Included1€31.64
BATTALION 1XLY3 Hinge Full Surface Black 2 x 2 In | AB4FJL 1XLY3Full SurfacePowder CoatZinc2"2.0Pin-Not Included1€35.32
BATTALION 1XMH3 Utility Hinge Flat Silver - Pack Of 2 | AB4FKL 1XMH3Full SurfacePolishStainless Steel1 1/2"2.0Plain-Not Included2€49.41
BATTALION 3AGC4 Hinge Surface Mount 5 x 5 In | AC8HWR 3AGC4Full SurfaceNaturalStainless Steel5"0.0Plain-Not Included1€42.96
BATTALION 3HTE3 Hinge Surface Mount 1 x 31/32 In | AC9NVQ 3HTE3Full SurfaceNaturalSteel1"0.0Plain-Not Included1€1.33
BATTALION 3HTE5 Hinge Surface Mount 11/2 x 1 1/2 In | AC9NVR 3HTE5Full SurfaceNaturalSteel1 1/2"-Plain-Not Included1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 3HTL6 Hinge Surface Mount 31/2 x 3 In
€14.10 /unit