Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 2XKF5 Economy Strap Clip - Pack Of 10 | AC3YAF

BATTALION 2XKF5 Economy Strap Clip - Pack Of 10

Item: AC3YAF Model: 2XKF5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEconomy Strap Clip
ColorClear
Length3 1/2"
MaterialVinyl
TypeSnap
Width1/2"
Background ColorClear
Badge AttachmentSnap Hook
Display Qty10
LegendNo Legend
Overall Depth1 3/8"
Overall Height3 3/8"
Overall Width1/2"
Product TypeBadge Holder
RetractabilityNon-Retractable

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)8.89
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 2XKF5 Economy Strap Clip - Pack Of 10
€5.31 /unit