Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BATTALION 2NEU5 Key Drop Box Keyed Different | AC2VUD

BATTALION 2NEU5 Key Drop Box Keyed Different

Item: AC2VUD Model: 2NEU5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Drop Box
ColorGray
Depth3 3/8"
FinishBaked Enamel
Height7 1/4"
Lock TypeKeyed Different
MaterialSteel
Mounting TypeSuface
Weather ResistantNo
Width4 1/8"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)19.05
Ship length (cm)11.43
Ship width (cm)11.43
HS code7326908588
Country of OriginCN

Product Variants

ProductModelLock TypeHeightMaterialFinishColorDepthWeather ResistantPrice
BATTALION 2NEU4 Key Drop Box Keyed Alike | AC2VUC 2NEU4Keyed Alike7 1/4"SteelBaked EnamelGray3 3/8"No€39.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 2NEU5 Key Drop Box Keyed Different
€47.96 /unit