Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1XTB1 Disc Tumbler Cam Lock Keyed Alike Black | AB4GCH

BATTALION 1XTB1 Disc Tumbler Cam Lock Keyed Alike Black

Item: AB4GCH Model: 1XTB1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Tumbler Cam Lock
Cam Width0.625"
FinishPowder Coat
For Door Thickness1.281"
Head Dia.7/8"
Key NumberC413A
Key TypeAlike
Max. Latching Distance2"
Mounting Hole Dia.3/4"
Number Of Pins0
Unlock Turn DirectionEither
Unlocking Radius90°, 180°
Body ColorSilver
Cam TypeOffset, Straight
For MaterialMetal, Wood
For Material Thickness1 9/32"
Includes Mounting HardwareYes
Interchangeable CoreNo
Keyed Cam Lock TypeDisc Tumbler Keyed Cam Lock
KeyingKeyed Alike
Latching Distance2"
Lock Body FinishPowder Coated
Lock Body MaterialSteel
Mounting Hardware RequiredNo
Number Of Keys2
Number Of Locks In Pack1
Offset Cam Length1 3/4"
Offset Cam Width5/8"
Opens WithKey
Security LevelGeneral Security
Straight Cam Length1 1/4"
Straight Cam Width5/8"
Weather ResistantNo

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)8.89
Ship length (cm)25.4
Ship width (cm)19.05
HS code8301300060
Country of OriginCN

Product Variants

ProductModelFinishKey NumberKey TypeFor Door ThicknessMax. Latching DistanceMounting Hole Dia.Unlock Turn DirectionNumber Of PinsPrice
BATTALION 1XRZ9 Disc Tumbler Cam Lock Keyed Alike Ss | AB4GBX 1XRZ9Stainless SteelC413AAlike0.281"1"3/4"Either-€11.07
BATTALION 1XTA1 Disc Tumbler Cam Lock Keyed Alike Ss | AB4GBY 1XTA1Stainless SteelC413AAlike0.531"-3/4"Either-€11.14
BATTALION 1XTA2 Disc Tumbler Cam Lock Keyed Alike Ss | AB4GBZ 1XTA2Stainless SteelC413AAlike0.781"-3/4"Either-€9.97
BATTALION 1XTA3 Disc Tumbler Cam Lock Keyed Alike Ss | AB4GCA 1XTA3Stainless SteelC413AAlike1.031"-3/4"Either-€12.31
BATTALION 1XTA4 Disc Tumbler Cam Lock Keyed Alike Ss | AB4GCB 1XTA4Stainless SteelC413AAlike1.281"2"3/4"Either-€13.51
BATTALION 1XTA5 Disc Tumbler Cam Lock Keyed Alike Ss | AB4GCC 1XTA5Stainless SteelC413AAlike1.531"-3/4"Either-€14.21
BATTALION 1XTA8 Disc Tumbler Cam Lock Keyed Alike Black | AB4GCF 1XTA8Powder CoatC413AAlike0.781"-3/4"Either-€10.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1XTB1 Disc Tumbler Cam Lock Keyed Alike Black
€13.96 /unit