Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1XMN7 Self-latching Gate Latch 2.81 Inch Width Black | AB4FLC

BATTALION 1XMN7 Self-latching Gate Latch 2.81 Inch Width Black

Item: AB4FLC Model: 1XMN7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Latching Gate Latch
Bolt Head Dia.0.531"
Bolt Length4 1/4"
ColorBlack
FinishBlack
HardwareIncluded
Height2.812"
Latch TypeSag Compensating
Length4.593"
MaterialSteel
Max. Shackle Dia.3/8"
Number Of Mounting Holes8
Throw Size4 1/4"
Width2.812"

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)21.59
Ship length (cm)21.59
Ship width (cm)18.8
HS code8302496085
Country of OriginCN

Product Variants

ProductModelMaterialNumber Of Mounting HolesColorThrow SizeBolt LengthFinishBolt Head Dia.Latch TypePrice
BATTALION 1XMP1 Self-latching Gate Latch 1-3/8 Inch Width | AB4FLE 1XMP1Stainless Steel6Silver4 1/4"4"Stainless Steel3/8"Automatic€17.42
BATTALION 4PE77 Self-latching Gate Latch 1-7/8 Inch Width | AD9CEL 4PE77Steel6Silver1 5/8"4"Zinc Plated--€3.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1XMN7 Self-latching Gate Latch 2.81 Inch Width Black
€10.97 /unit