BATTALION 1XLY4 Hinge Door Removal 2 Holes | AB4FJM

BATTALION 1XLY4 Hinge Door Removal 2 Holes

Item: AB4FJM Model: 1XLY4
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Release Hinge
Bearing TypePlain
ColorSilver
CornersSquare
FinishStainless Steel
Height3"
Holes Per Leaf2
Hospital TipNo
Leaf Thickness0.046"
MaterialStainless Steel
MountingFull Surface
OrientationLeft, Right Hand
Pin Dia.5/16"
Pin TypeNon Removable
Range Of Motion270°
Width2"

Shipping Info:

Ship weight (kg) 0.06
Ship height (cm)17.78
Ship length (cm)22.86
Ship width (cm)21.59
HS code8302106030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1XLY4 Hinge Door Removal 2 Holes