Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1WBG4 Screw Eye Type Large Eye Steel - Pack Of 20 | AB3YVF

BATTALION 1WBG4 Screw Eye Type Large Eye Steel - Pack Of 20

Item: AB3YVF Model: 1WBG4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Eye
Eye Inside Dia.0.469"
FinishZinc Plated
HardwareNot Included
MaterialSteel
Thread Length5/8"
TypeLarge Eye
Width0.797"
ApplicationRouting
Eye ClosureClosed
Eye Inside Diameter15/32"
Includes NutNut Not Included
Made In North AmericaNot Made in North America
Max Working Load10 lbs.
Nut Width51/64"
Overall Length1 19/32"
Shank Diameter1/8"
System Of MeasurementImperial
Thread TypeCoarse
Working Load Limit10 lbs.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318130060
Country of OriginCN

Product Variants

ProductModelThread LengthEye Inside Dia.Overall LengthFinishHardwarePkg. Qty.Price
BATTALION 1WBE7 Screw Eye Type Small Eye Steel - Pack Of 20 | AB3YUW 1WBE70.391"0.188"0.938"Zinc PlatedNot Included20€1.55
BATTALION 1WBF1 Screw Eye Type Small Eye Steel - Pack Of 20 | AB3YUY 1WBF10.234"0.156"5/8"Zinc PlatedNot Included20€1.32
BATTALION 1WBF4 Screw Eye Type Small Eye Steel - Pack Of 20 | AB3YVA 1WBF40.266"0.156"5/8"Zinc PlatedNot Included20€1.39
BATTALION 1WBF9 Screw Eye Type Small Eye Steel - Pack Of 20 | AB3YVC 1WBF90.859"5/8"2.312"Zinc PlatedNot Included20€7.80
BATTALION 1WBG2 Screw Eye Type Large Eye Steel - Pack Of 20 | AB3YVE 1WBG20.688"0.547"1.938"Zinc PlatedNot Included20€7.69
BATTALION 1WBG6 Screw Eye Type Large Eye Steel - Pack Of 20 | AB3YVH 1WBG60.469"0.391"1 1/2"Zinc PlatedNot Included20€5.82
BATTALION 1WBG8 Screw Eye Type Large Eye Steel - Pack Of 20 | AB3YVK 1WBG80.391"0.391"1.187"Zinc PlatedNot Included20€1.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1WBG4 Screw Eye Type Large Eye Steel - Pack Of 20
€5.42 /pack