BASCO SM13275 IBC Liquid Storage Tank 275 gallon | AB6MHJ 21YK53

BASCO SM13275 IBC Liquid Storage Tank 275 gallon

Item: AB6MHJ Model: SM13275Cross Ref: 21YK53
In Stock

Get it by Tuesday, Jun 17

€784.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIBC Liquid Storage Tank
ColorWhite
Depth47 1/4"
Height45 3/4"
MaterialHDPE
Width39 3/8"
Drain Connection GenderMale
Drain Connection TypeCam-and-Groove
Drain Opening Diameter2"
Fill Cap Diameter6"
Fill Opening Diameter6"
Frame FinishGalvanized
Frame MaterialSteel Wire
Liquid Storage Capacity275 gal.
Maximum Ambient Temperature150°F
Maximum Liquid Temperature150°F
Number Of Valves1
Overall Depth47 1/4"
Overall Height45 1/2"
Overall Width39 1/4"
Resistant ToCollision
ShapeRectangular
StackableYes
StandardsFDA APPROVED, UN RATED
Storage ApplicationHazardous Liquids, Non-Hazardous Liquids
Tank MaterialPolyethylene
Valve Diameter2"
Valve MaterialPE, PP
Valve TypeButterfly

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)116.21
Ship length (cm)120.02
Ship width (cm)100.01
HS code3925100000
Country of OriginUS

Product Variants

ProductModelHeightColorDepthPrice
BASCO SM13330 IBC Liquid Storage Tank 330 gallon | AB6MHK 21YK54 SM1333053 1/8"White47 1/4"€923.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BASCO SM13275 IBC Liquid Storage Tank 275 gallon
€784.15 /unit