Flat Shipping

Flat Shipping at €24.99 + VAT

BASCO G5/8X4ZP Drum Bolt 5/8 Inch Steel Pk 10 | AF7MJZ 21YK55

BASCO G5/8X4ZP Drum Bolt 5/8 Inch Steel Pk 10

Item: AF7MJZ Model: G5/8X4ZPCross Ref: 21YK55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Bolt
Body MaterialSteel
ColorGray
ConstructionSteel
Diameter5/8"
Height4"
Accessory TypeDrum Bolt
For Use WithSteel Drums

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)10.16
HS code7318152000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BASCO G5/8X4ZP Drum Bolt 5/8 Inch Steel Pk 10
€15.96 /unit