Flat Shipping

Flat Shipping at €24.99 + VAT

BASCO G5/8JN ZP Hex Jam Nut 5/8 Inch Steel Pk 10 | AF7MKA 21YK56

BASCO G5/8JN ZP Hex Jam Nut 5/8 Inch Steel Pk 10

Item: AF7MKA Model: G5/8JN ZPCross Ref: 21YK56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Jam Nut
Body MaterialSteel
ColorGray
ConstructionSteel
Diameter5/8"
Accessory TypeHex Jam Nut
For Use WithSteel Drums

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)10.16
HS code7318160000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BASCO G5/8JN ZP Hex Jam Nut 5/8 Inch Steel Pk 10
€3.77 /unit