Flat Shipping

Flat Shipping at €24.99 + VAT

BASCO BV2NCN-E Ibc Valve Polypropylene Black 5 Inch Width | AF7MLD 21YK90

BASCO BV2NCN-E Ibc Valve Polypropylene Black 5 Inch Width

Item: AF7MLD Model: BV2NCN-ECross Ref: 21YK90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntermediate Bulk Container Valve
ColorBlack
Connection TypeNPT
MaterialPolypropylene
Outlet Size2"
Outside Height9"
Outside Length7"
Outside Width5"
Inlet Connection Diameter1/16"
Inlet Connection TypeNPT, Sealed
Outlet Connection GenderMale
Outlet Connection Size2"
Outlet Connection TypeNPT
Overall Height3 3/8"
Overall Length5"
Overall Width3 3/8"

Shipping Info:

Ship weight (kg) 0.459
Ship height (cm)22.86
Ship length (cm)17.78
Ship width (cm)12.7
HS code8481801085

Product Variants

ProductModelColorMaterialOutside WidthConnection TypeOutside HeightOutlet SizeOutside LengthPrice
BASCO BV2NCN-V Ibc Valve Polypropylene Black 5 Inch Width | AF7MLF 21YK92 BV2NCN-VBlackPolypropylene5"NPT9"2"7"€56.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BASCO BV2NCN-E Ibc Valve Polypropylene Black 5 Inch Width
€63.63 /unit