Flat Shipping

Flat Shipping at €24.99 + VAT

BARSKA CB13254 Locking Mailbox, Gray | CN9DRD

BARSKA CB13254 Locking Mailbox, Gray

Item: CN9DRD Model: CB13254Cross Ref: 465D75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMailbox
ColorGray
Depth7"
Height16 1/2"
Includes(2) Keys, Mounting Hardware
Width16"

Shipping Info:

Ship weight (kg) 3.348
Ship height (cm)41.91
Ship length (cm)17.78
Ship width (cm)40.64
Country of OriginCN

Product Variants

ProductModelHeightDepthColorPrice
BARSKA CB13332 Mpb-600 Black Parcel Mail Drop Box, Bi | CN9DMC CB13332---€523.64
BARSKA CB13324 Mpb-500 Black Parcel Mail Drop Box | CN9DRC CB13324---€457.31

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BARSKA CB13254 Locking Mailbox, Gray
€99.00 /unit