Flat Shipping

Flat Shipping at €24.99 + VAT

BARSKA CB12710 Multipurpose Drop Box, Wall, Single Key, 2 Key Capacity, Steel | CN9DMW

BARSKA CB12710 Multipurpose Drop Box, Wall, Single Key, 2 Key Capacity, Steel

Item: CN9DMW Model: CB12710Cross Ref: 53JF41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
ColorGray
Depth3"
Height7 3/4"
Includes(2) Keys, Mounting Hardware
Key Capacity (units)2
Lock TypeSingle Key
MaterialSteel
Weather ResistantNo
Width9 3/4"
Display Qty1
Loading LocationTop
LockabilityLockable
Mailbox CodeNot USPS Approved
Mounting StyleSurface
Number Of Keys2
Overall Depth3"
Overall Height7 3/4"
Overall Width9 3/4"
Product TypeDrop Box
Slot Width8 1/2"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)19.69
Ship length (cm)7.62
Ship width (cm)24.77
Country of OriginCN

Product Variants

ProductModelHeightColorDepthMaterialWeather ResistantKey Capacity (units)Lock TypePrice
BARSKA CB12480 Diversion Lock Box, Surface, Single Key, 2 Key Capacity, Steel | CN9DQP CB124803"Brown7 1/2"SteelNo2Single Key€58.18
BARSKA CB13256 Lock Box, Floor, Single Key, 2 Key Capacity, Steel | CN9DQQ CB13256----No2-€458.08
BARSKA CB13118 Lock Box, Wall, Single Key, 2 Key Capacity, Steel | CN9DQR CB131184 7/8"White11"SteelNo2Single Key€114.48
BARSKA CB13252 Lock Mailbox, Wall, Single Key, 2 Key Capacity, Steel | CN9DQW CB1325212 19/64"Gray3 19/32"SteelNo2Single Key€105.76

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BARSKA CB12710 Multipurpose Drop Box, Wall, Single Key, 2 Key Capacity, Steel
€70.29 /unit