Flat Shipping

Flat Shipping at €24.99 + VAT

BARKSDALE 0112-988 Liquid Level Switch, SPST, 1 1/4 Inch Float Travel, 4, 1 Inch NPT Tank Connection Size, 20 | CN9DLR

BARKSDALE 0112-988 Liquid Level Switch, SPST, 1 1/4 Inch Float Travel, 4, 1 Inch NPT Tank Connection Size

Item: CN9DLR Model: 0112-988Cross Ref: 55CR88
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Level Switch
Body MaterialBrass
Components IncludedFloat
Contact Form1NC
Current Rating1A
Display Qty1
Electrical Connection TypeCable
FeaturesFor Bulkhead Unions G1/2 In, Suitable For Different Tank And Level Heights
Float Diameter0.71"
Float Length0.98"
Float MaterialNBR
Float Rod Angle90°
Float Travel1 1/4"
Minimum Media Specific Gravity0.64 xg
Mounting StyleOpen Tank Vertical
Nema Enclosure Rating4
Operating Temperature - Maximum194°F
Operating Temperature - Minimum14°F
Overall Height9.87"
Overall Length14.96"
Overall Width1.06"
Product TypeClosed Liquid Level Switch
Proof Pressure58 psi
Stem Length13.78"
Stem MaterialBrass
Stem Thread Size1" NPT
Switch FunctionClose On Rise
Voltage Rating - Maximum24V AC/DC

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)25.07
Ship length (cm)38
Ship width (cm)2.69
Country of OriginDE

Product Variants

ProductModelSwitch FunctionContact FormVa RatingFloat MaterialBody MaterialOperating Temp.MountingMax. VoltagePrice
BARKSDALE 0111-588 Liquid Level Switch, SPST, 1 1/4 Inch Float Travel, 13, 1/4 Inch NPT Tank Connection Size | CN9DLN 0111-588---------
RFQ
BARKSDALE 0111-509 Liquid Level Switch, SPST, 1 1/4 Inch Float Travel, 4, 1 Inch NPT Tank Connection Size | CN9DLP 0111-509---------
RFQ
BARKSDALE 0112-1110 Liquid Level Switch, SPST, 1 1/4 Inch Float Travel, 4, 1 Inch NPT Tank Connection Size, 20 | CN9DLT 0112-1110---------
RFQ
BARKSDALE 0111-510 Liquid Level Switch, SPST, 1 1/4 Inch Float Travel, 4, 1 Inch NPT Tank Connection Size, 40 | CN9DLV 0111-510SelectableSPST40 VAPolypropyleneStainless Steel70°FVertical Open Tank230V€338.01
BARKSDALE 0111-609 Liquid Level Switch, SPST, 1 1/4 Inch Float Travel, 13, 1/8 Inch NPT Tank Connection Size | CN9DLW 0111-609---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BARKSDALE 0112-988 Liquid Level Switch, SPST, 1 1/4 Inch Float Travel, 4, 1 Inch NPT Tank Connection Size