BANNER STAKES PL4114 Retractable Belt Barrier, Red, Danger - Keep Out, 15 ft Belt Length | CN9DLA

BANNER STAKES PL4114 Retractable Belt Barrier, Red, Danger - Keep Out, 15 ft Belt Length

Item: CN9DLA Model: PL4114Cross Ref: 45NC45
In Stock

Get it by Tuesday, Jun 17

€75.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Belt Barrier
Belt MessageDanger - Keep Out
ColorRed
IncludesBanner Head, Wall Mount Kit
Length15 ft.
Mounting StyleScrews, Wall Anchors, Zip Ties
TypeWall Mount Single Line Belt
Belt ColorRed
Belt Length15 ft.
Belt Width2 1/2"
Display Qty1
Frame ColorBlack
Indoor/outdoor UsageIndoor/Outdoor
MessageDanger Keep Out
Message ColorBlack
Mounting HardwareIncluded
Number Of Belts1
ReflectivityNon-Reflective

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorHeightFinishPrice
BANNER STAKES MH7110 Belt Barrier Connector, Matte | CN9DHP MH7110-2 7/8"-€15.20
BANNER STAKES MH7120 Light Kit | CN9DHQ MH7120Black, Red--€61.03
BANNER STAKES MH5120 Light Kit | CN9DHR MH5120Black, Red--€61.03
BANNER STAKES PL4132 Retractable Belt Barrier System, Black, Matte, 15 ft Belt Length | CN9DKB PL4132Black7"Matte€75.95
BANNER STAKES PL4129 Retractable Belt Barrier System, Orange, Matte, 15 ft Belt Length | CN9DKC PL4129Orange7"Matte€75.95
BANNER STAKES PL4127 Retractable Belt Barrier System, Red, Matte, 15 ft Belt Length | CN9DKD PL4127Red7"Matte€75.95
BANNER STAKES PL4125 Retractable Belt Barrier System, Red, Stay Behind The Line, Matte, 15 ft Belt Length | CN9DKE PL4125Red7"Matte€75.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANNER STAKES PL4114 Retractable Belt Barrier, Red, Danger - Keep Out, 15 ft Belt Length
€75.95 /unit