BANNER STAKES PL4097 PLUS Barrier System, Red, Do Not Enter - Arc Flash Boundary | CN9DFQ

BANNER STAKES PL4097 PLUS Barrier System, Red, Do Not Enter - Arc Flash Boundary

Item: CN9DFQ Model: PL4097Cross Ref: 45NC28
In Stock

Get it by Thursday, Jun 12

€129.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier System
Base Dia.16"
Base Height4 3/4"
Base MaterialPlastic
Base TypeFillable With Water Or Sand
Belt Length15 ft.
Belt MaterialPolyester Fabric
Belt MessageDo Not Enter - Arc Flash Boundary
ColorRed
IncludesBanner Base, Banner Head, Stanchion
Post Height22" to 42"
Post MaterialPlastic

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorBase TypeBase MaterialPost HeightBase Dia.Post MaterialBase HeightBelt LengthPkg. Qty.Price
BANNER STAKES PL4118 PLUS Barrier System Receiver Post, Red | CN9DET PL4118RedFillable PlasticPlastic22" to 42"16"Plastic4 3/4"-1€105.05
BANNER STAKES PL4117 PLUS Barrier System Receiver Post, Yellow | CN9DEU PL4117YellowFillable PlasticPlastic22" to 42"16"Plastic4 3/4"-1€105.05
BANNER STAKES PL4204 PLUS Barrier System, Black | CN9DEV PL4204BlackFillable With Water Or SandPlastic22" to 42"16"Plastic4 3/4"15 ft.2€237.18
BANNER STAKES PL4103 PLUS Barrier System, Orange | CN9DEW PL4103OrangeFillable With Water Or SandPlastic22" to 42"16"Plastic4 3/4"15 ft.1€129.12
BANNER STAKES PL4203 PLUS Barrier System, Orange | CN9DEX PL4203OrangeFillable With Water Or SandPlastic22" to 42"16"Plastic4 3/4"15 ft.1€237.18
BANNER STAKES PL4202 PLUS Barrier System, Orange, Danger - Forklift Traffic | CN9DEY PL4202OrangeFillable With Water Or SandPlastic22" to 42"16"Plastic4 3/4"15 ft.1€237.18
BANNER STAKES PL4502 PLUS Barrier System, Orange, Danger - Forklift Traffic | CN9DEZ PL4502OrangeFillable With Water Or SandPlastic22" to 42"16"Plastic4 3/4"15 ft.1€601.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANNER STAKES PL4097 PLUS Barrier System, Red, Do Not Enter - Arc Flash Boundary
€129.12 /unit