BANNER STAKES PL4035 Plus Barrier System Head Clean Prog 5pk | AG2PFX 31XG07

BANNER STAKES PL4035 Plus Barrier System Head Clean Prog 5pk

Item: AG2PFX Model: PL4035Cross Ref: 31XG07
In Stock

Get it by Tuesday, Jun 10

€235.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPLUS Barrier System Retr Head
Belt Length15 ft.
Belt MaterialPlastic
Belt MessageCleaning In Progress
ColorYellow
Post Dia.2 1/8"
Belt Width2 1/2"
Includes(5) 15 ft. Retractable Belts
MessageCleaning In Progress
Resistance PropertiesRust Resistant

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)10.16
Ship length (cm)41.91
Ship width (cm)19.05
HS code3926909980

Product Variants

ProductModelColorBase Dia.Base MaterialBase HeightBase TypePkg. Qty.Price
BANNER STAKES PL4018 Plus Barrier System Post 22-42 Inch Yellow | AG2PFD 31XF89 PL4018Yellow----1€38.03
BANNER STAKES PL4019 Plus Barrier System Post 22-42 Inch Yellow 5pk | AG2PFE 31XF90 PL4019Yellow----5€180.45
BANNER STAKES PL4020 Plus Barrier System Post 22-42 Inch Orange | AG2PFF 31XF91 PL4020Orange----1€38.03
BANNER STAKES PL4021 Plus Barrier System Post 22-42 Inch Or 5pk | AG2PFG 31XF92 PL4021Orange----5€334.45
BANNER STAKES PL4022 Plus Barrier System Post 22-42 Inch Red | AG2PFH 31XF93 PL4022Red----1€72.92
BANNER STAKES PL4023 Plus Barrier System Post 22-42 Inch Red 5pk | AG2PFJ 31XF94 PL4023Red----5€319.78
BANNER STAKES PL4024 Plus Barrier System Base Plastic Black | AG2PFK 31XF95 PL4024Black15"Plastic4 3/4"Fillable With Water Or Sand1€45.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANNER STAKES PL4035 Plus Barrier System Head Clean Prog 5pk
€235.34 /pack