BANNER STAKES PL4017 Plus Barricade Orange Forklift Traffic | AG2PFC 31XF88

BANNER STAKES PL4017 Plus Barricade Orange Forklift Traffic

Item: AG2PFC Model: PL4017Cross Ref: 31XF88
In Stock

Get it by Thursday, Jun 12

€828.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlus Barricade System
Base ColorBlack
Base Dia.16"
Base MaterialPlastic
Base TypeFillable
Belt ColorOrange
Belt Length15 ft.
Belt MessageDanger Forklift Traffic
Cart MaterialMetal
Overall Depth23 1/4"
Overall Height42"
Overall Width16 1/2"
Post ColorOrange
Post Dia.2 3/8"
Post Height22" to 42"
Post MaterialPlastic
Base Diameter16"
Base ShapeRound Flat
Base StyleFillable
Belt PatternNo Pattern
Display Qty1
Height AdjustabilityAdjustable Height
Includes(5) Bases
Includes CartYes
Indoor/outdoor UsageIndoor/Outdoor
MessageDanger - Forklift Traffic
Minimum Overall Height22"
No. Of Belts5
No. Of Posts5
Overall Post Height42"
Pattern + MessageNo Pattern, Danger-Forklift Traffic
Post Diameter2 1/2"
Resistance PropertiesRust Resistant

Shipping Info:

Ship weight (kg) 29.61
Ship height (cm)96.52
Ship length (cm)60.96
Ship width (cm)45.72
HS code9403200030

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANNER STAKES PL4017 Plus Barricade Orange Forklift Traffic
€828.63 /unit