BANNER STAKES PL4007 Plus Barricade, Yellow, Closed For Maintenance | AG2PET 31XF79

BANNER STAKES PL4007 Plus Barricade, Yellow, Closed For Maintenance

Item: AG2PET Model: PL4007Cross Ref: 31XF79
In Stock

Get it by Tuesday, Jun 17

€828.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlus Barricade System
Base ColorBlack
Base Dia.16"
Base MaterialPlastic
Base TypeFillable , Round Flat
Belt ColorYellow
Belt Length15 ft.
Belt MessageClosed For Maintenance
Belt PatternNo Pattern
Cart MaterialMetal
FillableYes
Height AdjustabilityAdjustable Height
Includes(5) Bases
Includes CartYes
Indoor/outdoorIndoor, Outdoor
MaterialMetal
Number Of Belts5
Number Of Posts5
Overall Depth23 1/4"
Overall Height42"
Overall Width16 1/2"
Post ColorYellow
Post Dia.2 3/8"
Post Height22" to 42"
Post MaterialPlastic
Resistance PropertiesRust Resistant
Base Diameter16"
Base ShapeRound Flat
Base StyleFillable
Display Qty1
Indoor/outdoor UsageIndoor/Outdoor
MessageClosed For Maintenance
Minimum Overall Height22"
No. Of Belts5
No. Of Posts2
Overall Post Height42"
Pattern + MessageNo Pattern, Closed for Maintenance
Post Diameter2 1/2"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)96.52
Ship length (cm)60.96
Ship width (cm)45.72
HS code9403200030

Product Variants

ProductModelBelt ColorBelt LengthPost HeightPost Dia.Post ColorPost MaterialBase MaterialBase ColorPrice
BANNER STAKES PL4002 Plus Barricade Yellow Caution - Cuidado | AG2NRZ 31XF74 PL4002Yellow15 ft.22" to 42"2 3/8"YellowPlasticPlasticBlack€828.63
BANNER STAKES PL4004 Plus Barricade Yellow Auth Personnel | AG2NTB 31XF76 PL4004Yellow15 ft.22" to 42"2 3/8"YellowPlasticPlasticBlack€828.63
BANNER STAKES PL4005 Plus Barricade Yel Cleaning In Progress | AG2PEQ 31XF77 PL4005Yellow15 ft.22" to 42"2 3/8"YellowPlasticPlasticBlack€828.63
BANNER STAKES PL4006 Plus Barricade Yellow Out Of Service | AG2PER 31XF78 PL4006Yellow15 ft.22" to 42"2 3/8"YellowPlasticPlasticBlack€828.63
BANNER STAKES PL4008 Plus Barricade Yellow With Black Stripes | AG2PEU 31XF80 PL4008Black, Yellow15 ft.22" to 42"2 3/8"YellowPlasticPlasticBlack€828.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANNER STAKES PL4007 Plus Barricade, Yellow, Closed For Maintenance
€828.63 /unit