BANNER STAKES PL4000-Y Plus Barricade System, Yellow, Yellow, Black | CN9DJV

BANNER STAKES PL4000-Y Plus Barricade System, Yellow, Black

Item: CN9DJV Model: PL4000-YCross Ref: 53XV71
In Stock

Get it by Tuesday, Jun 10

€828.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlus Barricade System
Base ColorBlack
Base Dia.16"
Base MaterialPlastic
Base TypeFillable With Water Or Sand
Belt ColorYellow
Belt Length15 ft.
Cart MaterialMetal
Depth23 1/4"
Includes(5) Plus Barricade Bases, (5) Plus Barricade Retractable Tape Heads, (5) Plus Barricade Stakes, Cart
Overall Height42"
Post ColorYellow
Post Dia.2 3/8"
Post MaterialPlastic
Width16 1/2"
Base Diameter16"
Base ShapeRound Flat
Belt PatternNo Pattern
MessageNo Legend
Minimum Overall Height22"
Overall Post Height42"
Resistance PropertiesRust Resistant

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase TypePost ColorBelt ColorMaterialBase MaterialBase Dia.Post MaterialBelt LengthPrice
BANNER STAKES PL4008T Plus Barricade System, Black and Yellow Diagonal Striped, Yellow, Black | CN9DHU PL4008TFillable With Water Or SandYellow--Plastic16"Plastic15 ft.€955.34
BANNER STAKES PL4000-BT Plus Barricade System, Black, Black, Black | CN9DHV PL4000-BTFillable With Water Or SandBlackBlack-Plastic16"Plastic15 ft.€917.22
BANNER STAKES PL4000-B Plus Barricade System, Black, Black, Black | CN9DHW PL4000-BFillable With Water Or SandBlackBlack-Plastic16"Plastic15 ft.€828.63
BANNER STAKES PL4017T Plus Barricade System, Orange, Danger - Forklift Traffic, Orange, Black | CN9DHX PL4017TFillable With Water Or SandOrangeOrange-Plastic16"Plastic15 ft.€917.22
BANNER STAKES PL4000-OT Plus Barricade System, Orange, Orange, Black | CN9DHZ PL4000-OTFillable With Water Or SandOrangeOrange-Plastic16"Plastic15 ft.€917.22
BANNER STAKES PL4000-O Plus Barricade System, Orange, Orange, Black | CN9DJA PL4000-OFillable With Water Or SandOrangeOrange-Plastic16"Plastic15 ft.€828.63
BANNER STAKES PL4014T Plus Barricade System, Red and White Diagonal Striped, Red, Black | CN9DJB PL4014TFillable With Water Or SandRed--Plastic16"Plastic15 ft.€955.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANNER STAKES PL4000-Y Plus Barricade System, Yellow, Black
€828.63 /unit