BANNER STAKES MH5006 Retractable Belt Barrier, Yellow, Closed | CN9DKV

BANNER STAKES MH5006 Retractable Belt Barrier, Yellow, Closed

Item: CN9DKV Model: MH5006Cross Ref: 45GP49
In Stock

Get it by Monday, Jun 16

€206.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Belt Barrier
Belt MessageClosed For Maintenance
Belt PatternNo Pattern
Belt Width2 1/2"
ColorBlack , Yellow
Frame ColorBlack
Frame MaterialPlastic
Height4 3/4"
Includes(2) Suction Cups
Includes Mounting HardwareIncluded
Legend ColorBlack
Length30 ft.
Mounting StyleMagnet
Number Of Belts1
Overall Height4 3/4"
Promotion RestrictionNot Eligible For Promotion
TypeWall Mount
Width6 1/4"
Belt ColorYellow
Belt Length30 ft.
Display Qty1
Frame Height4 3/4"
Indoor/outdoor UsageIndoor/Outdoor
MessageClosed For Maintenance
Message ColorBlack
Mounting HardwareIncluded
ReflectivityNon-Reflective

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorHeightFinishPrice
BANNER STAKES MH7110 Belt Barrier Connector, Matte | CN9DHP MH7110-2 7/8"-€15.20
BANNER STAKES MH7120 Light Kit | CN9DHQ MH7120Black, Red--€61.03
BANNER STAKES MH5120 Light Kit | CN9DHR MH5120Black, Red--€61.03
BANNER STAKES PL4132 Retractable Belt Barrier System, Black, Matte, 15 ft Belt Length | CN9DKB PL4132Black7"Matte€75.95
BANNER STAKES PL4129 Retractable Belt Barrier System, Orange, Matte, 15 ft Belt Length | CN9DKC PL4129Orange7"Matte€75.95
BANNER STAKES PL4127 Retractable Belt Barrier System, Red, Matte, 15 ft Belt Length | CN9DKD PL4127Red7"Matte€75.95
BANNER STAKES PL4125 Retractable Belt Barrier System, Red, Stay Behind The Line, Matte, 15 ft Belt Length | CN9DKE PL4125Red7"Matte€75.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANNER STAKES MH5006 Retractable Belt Barrier, Yellow, Closed
€206.49 /unit