Flat Shipping

Flat Shipping at €24.99 + VAT

BAND-IT GRG432 Stainless Steel Band 44 Mil 100 Feet Length | AA7UKB 16P351

BAND-IT GRG432 Stainless Steel Band 44 Mil 100 Feet Length

Item: AA7UKB Model: GRG432Cross Ref: 16P351
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€679.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel Band
Breaking Strength1500 lbs.
Carbon LevelLow Carbon
Coil Width13 1/2"
ColorMetallic
Heat TreatedNo
Length100 ft.
Strapping Application201 Stainless Steel Strapping
Thickness0.044"
Width1 1/4"
WindRibbon
Dispenser Box TypeCorrugated Box
Material201 Stainless Steel
StandardsIATF 16979, ISO 14001, ISO 9001
Strapping Length100 ft.
Strapping Width1 1/4"
Strapping WindRibbon

Shipping Info:

Ship weight (kg) 8.6175
Ship height (cm)4.32
Ship length (cm)35.05
Ship width (cm)35.56
HS code7326908588
Country of OriginUS

Product Variants

ProductModelThicknessBreaking StrengthStrap WidthWindCarbon LevelHeat TreatedPrice
BAND-IT GRE435 Stainless Steel Band 46 Mil 82-1/2 Feet Length | AA7UJW 16P346 GRE4350.046"750 lbs.5/8"RibbonLow CarbonNo€436.12
BAND-IT GRG430 Stainless Steel Band 44 Mil 100 Feet Length | AA7UJZ 16P349 GRG4300.044"1500 lbs.3/4"RibbonLow CarbonNo€469.18
BAND-IT GRG431 Stainless Steel Band 44 Mil 100 Feet Length | AA7UKA 16P350 GRG4310.044"1500 lbs.1"RibbonLow CarbonNo€545.93
BAND-IT GRC204 Stainless Steel Band 50 Feet Length 1/2 Inch Width | AC2NRV 2LNR3 GRC2040.03"1500 lbs.1/2"RibbonLow CarbonNo€81.18
BAND-IT GRC204-P100 Stainless Steel Band 50 Feet Length 1/2 Inch Width | AC2NRW 2LNR4 GRC204-P1000.03"1500 lbs.----€166.65
BAND-IT GRC204-P200 Stainless Steel Band 30 Mil 1/2 Inch Width | AC2NRX 2LNR5 GRC204-P2000.03"1500 lbs.----€161.23
BAND-IT GRC204-P300 Stainless Steel Band 50 Feet Length 30 Mil | AC2NRY 2LNR6 GRC204-P3000.03"1500 lbs.----€161.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAND-IT GRG432 Stainless Steel Band 44 Mil 100 Feet Length
€679.83 /unit