Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BAND-IT GRC442 Strapping Buckle 1-1/4 Inch - Pack Of 10 | AC2NTT 2LNU6

BAND-IT GRC442 Strapping Buckle 1-1/4 Inch - Pack Of 10

Item: AC2NTT Model: GRC442Cross Ref: 2LNU6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€98.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrapping Buckle
Compatible StrappingSteel Strapping
MaterialStainless Steel
Quantity10
Seal ApplicationHeavy Duty
Seal FinishAnnealed
Seal Surface TypeFlat
Size1.25"
Strapping Buckle TypeHeavy Duty Buckles

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)7.37
Ship length (cm)13.46
Ship width (cm)9.65
HS code7326908588
Country of OriginUS

Product Variants

ProductModelSeal ApplicationFits Strap WidthSeal Surface TypePkg. Qty.Price
BAND-IT GRC254 Strapping Buckle 1/2 Inch - Pack Of 50 | AC2NTE 2LNT3 GRC254Standard Duty1/2"Flat50€50.78
BAND-IT GRC256 Strapping Buckle 3/4 Inch - Pack Of 50 | AC2NTG 2LNT5 GRC256Standard Duty3/4"Flat50€78.02
BAND-IT GRC354 Strapping Buckle 1/2 Inch Banding - Pack Of 50 | AC2NTM 2LNU1 GRC354Standard Duty1/2"Flat50€43.20
BAND-IT GRC356 Strapping Buckle 3/4 Inch Banding - Pack Of 50 | AC2NTN 2LNU2 GRC356Standard Duty3/4"Flat50€55.86
BAND-IT GRC454 Strapping Buckle 1/2 Inch - Pack Of 50 | AC2NTU 2LNU7 GRC454Standard Duty1/2"Flat50€154.21
BAND-IT GRC456 Strapping Buckle 3/4 Inch - Pack Of 50 | AC2NTV 2LNU8 GRC456Standard Duty3/4"Flat50€260.12
BAND-IT GRC724 Strapping Buckle 1/2 Inch - Pack Of 10 | AC2NTW 2LNU9 GRC724Light Duty1/2"Flat10€56.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAND-IT GRC442 Strapping Buckle 1-1/4 Inch - Pack Of 10
€98.43 /unit