Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BAND-IT GRC432 Giant Band 44 Mil 50 Feet Length 1-1/4 Inch Width | AC2NTR 2LNU5

BAND-IT GRC432 Giant Band 44 Mil 50 Feet Length 1-1/4 Inch Width

Item: AC2NTR Model: GRC432Cross Ref: 2LNU5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€334.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGiant Steel Band
Breaking Strength5500 lbs.
Carbon LevelLow Carbon
Coil Width11 1/2"
ColorMetallic
Heat TreatedNo
IncludesCardboad Carton
Length50 ft.
Strapping Application201 Stainless Steel Strapping
Thickness0.044"
Width1 1/4"
WindRibbon
Dispenser Box TypeCorrugated Box
Material201 Stainless Steel
StandardsIATF 16971, ISO 14001, ISO 9001
Strapping Length50 ft.
Strapping Width1 1/4"
Strapping WindRibbon

Shipping Info:

Ship weight (kg) 4.4775
Ship height (cm)4.06
Ship length (cm)35.05
Ship width (cm)35.05
HS code7211193000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAND-IT GRC432 Giant Band 44 Mil 50 Feet Length 1-1/4 Inch Width
€334.66 /unit