Flat Shipping

Flat Shipping at €24.99 + VAT

BAND-IT C20699 Band, 201/301SS 3/4 Inch x 0.030 Inch x 100 M | CN9DBV

BAND-IT C20699 Band, 201/301SS, 3/4 Inch x 0.030 Inch x 100m

Item: CN9DBV Model: C20699Cross Ref: 36M532
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€381.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand
Aar ApprovedNo
Break Strength2250 lbs.
Core Diameter3"
Dispenser Box TypePlastic Dispenser Box
Material201 Stainless Steel
Rolls Per Case1 Roll
StandardsISO 14001, ISO 9001, ISO/TS16949
Strapping Application201 Stainless Steel Strapping
Strapping Length100 ft.
Strapping Thickness0.03"
Strapping Width3/4"
Strapping WindRibbon

Shipping Info:

Ship weight (kg) 3.4762
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
BAND-IT C91699 Band, 304 Ss, 3/4 X 0.020 X 200 Ft | CN9DBW C91699C916991€558.69
BAND-IT C40699 Band, 316Ss, 3/4 X 0.030 X 100 RL/100Ft | CN9DBX C40699C406991€946.92
BAND-IT C40599 Band, 316Ss, 5/8 X 0.030 X 100 RL/100Ft | CN9DBY C40599C405991€992.86
BAND-IT C41599 Band, 317L 1/4H Ss, 5/8 X 0.030 X 300ft | CN9DBZ C41599C415991€2,015.06
BAND-IT C30499 Band, Gcs, 1/2 X 0.030 X 100 RL/100Ft | CN9DCA C30499C304991€113.96
BAND-IT C30599 Band, Gcs, 5/8 X 0.030 X 100 RL/100Ft | CN9DCB C30599C305991€140.58
BAND-IT C20299 Bandit Band 201/301 1/4X.020 RL/100Ft | CN9DCC C20299C202991€138.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAND-IT C20699 Band, 201/301SS, 3/4 Inch x 0.030 Inch x 100m
€381.24 /unit