BALLYMORE SEP3-3672 Roll Work Platform Steel Single 30 In.h | AB6BZC 20Y806

BALLYMORE SEP3-3672 Roll Work Platform Steel Single 30 In.h

Item: AB6BZC Model: SEP3-3672Cross Ref: 20Y806
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,410.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Work Platform
Base Depth84"
Base Length84"
Base Width38"
Bottom Width38"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height36"
Load Capacity800 lbs.
MaterialSteel
Number Of Guard Rails3
Number Of Legs2
Number Of Steps3
Overall Height69"
Platform Depth72"
Platform Height30"
Platform Length72"
Platform StyleSingle Access
Platform Width36"
Step Depth7"
Step Width36"
TreadSerrated
AssemblyUnassembled
FoldingNot Foldable
Locking MechanismManual Lock
MobilityRolling
Overall Height - Maximum5.8 ft.
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight226 lbs.

Shipping Info:

Ship weight (kg) 112.5
Ship height (cm)30.48
Ship length (cm)233.68
Ship width (cm)99.06
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightPlatform WidthPlatform DepthPlatform LengthBase LengthBase WidthFinishPrice
BALLYMORE SEP4-2448 Roll Work Platform Steel Single 40 In.h | AB6BZD 20Y807 SEP4-2448440"24"48"48"66"33"Powder Coat€1,314.70
RFQ
BALLYMORE SEP4-2460 Roll Work Platform Steel Single 40 In.h | AB6BZE 20Y808 SEP4-2460440"24"60"60"78"33"Powder Coat€1,424.40
RFQ
BALLYMORE SEP4-2472 Roll Work Platform Steel Single 40 In.h | AB6BZF 20Y809 SEP4-2472440"24"72"72"90"33"Powder Coat€1,568.75
BALLYMORE SEP4-3672 Roll Work Platform Steel Single 40 In.h | AB6BZG 20Y810 SEP4-3672440"36"72"72"90"38"Powder Coat€2,233.46
BALLYMORE SEP5-3660 Roll Work Platform Steel Single 50 In.h | AB6BZH 20Y811 SEP5-3660----60"84"38"-€1,937.80
RFQ
BALLYMORE SEP5-3648 Roll Work Platform Steel Single 50 In.h | AB6BZJ 20Y812 SEP5-3648550"36"48"48"72"38"Powder Coat€1,728.00
RFQ
BALLYMORE SEP5-3672 Roll Work Platform Steel Single 50 In.h | AB6BZK 20Y813 SEP5-3672550"36"72"72"96"38"Powder Coat€2,117.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE SEP3-3672 Roll Work Platform Steel Single 30 In.h
€2,410.13 /unit