BALLYMORE DEP3-2472 Rolling Work Platform Steel Dual 30 In.h | AF4CGL 8PLE0

BALLYMORE DEP3-2472 Rolling Work Platform Steel Dual 30 In.h

Item: AF4CGL Model: DEP3-2472Cross Ref: 8PLE0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,090.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Work Platform
Base Depth96"
Base Length96"
Base Width33"
Bottom Width33"
Climbing Angle59°
ColorGray
FinishPaint
Handrail Height36"
Load Capacity800 lbs.
MaterialSteel
Number Of Guard Rails4
Number Of Legs4
Number Of Steps3
Overall Height66"
Platform Depth72"
Platform Height30"
Platform Length72"
Platform StyleDual Access
Platform Width24"
Step Depth7"
Step Width24"
TreadSerrated
AssemblyUnassembled
FoldingNot Foldable
Locking MechanismManual Lock
MobilityRolling
Overall Height - Maximum5.5 ft.
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight260 lbs.

Shipping Info:

Ship weight (kg) 106.2
Ship height (cm)76.2
Ship length (cm)243.84
Ship width (cm)76.2
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightPlatform WidthPlatform DepthPlatform LengthBase DepthBottom WidthStep WidthPrice
BALLYMORE DEP3-3648 Rolling Work Platform Steel Dual 30 In.h | AF3TDA 8CR16 DEP3-3648330"36"48"48"72"41"36"€2,029.22
RFQ
BALLYMORE DEP3-3660 Rolling Work Platform Steel Dual 30 In.h | AF3TDB 8CR17 DEP3-3660330"36"60"60"84"41"36"€1,821.70
RFQ
BALLYMORE DEP3-3672 Rolling Work Platform Steel Dual 30 In.h | AF3TDC 8CR18 DEP3-3672330"36"72"72"96"41"36"€2,084.38
RFQ
BALLYMORE DEP4-3660 Rolling Work Platform Steel Dual 40 In.h | AF3TDD 8CR19 DEP4-3660440"36"60"60"97"41"36"€2,362.39
RFQ
BALLYMORE DEP5-2436 Rolling Work Platform Steel Dual 50 In.h | AF3TDE 8CR20 DEP5-2436550"24"36"36"85"33"24"€1,787.91
RFQ
BALLYMORE DEP5-2448 Rolling Work Platform Steel Dual 50 In.h | AF3TDF 8CR21 DEP5-2448550"24"48"48"97"33"24"€1,913.55
RFQ
BALLYMORE DEP6-2436 Rolling Work Platform Steel Dual 60 In.h | AF3TDG 8CR22 DEP6-2436660"24"36"36"98"33"24"€2,000.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE DEP3-2472 Rolling Work Platform Steel Dual 30 In.h
€2,090.15 /unit