BALLYMORE CL-8-35 Cantilever Rolling Ladder, 8 Steps, 80 Inch Platform Height, 24 Inch Platform Width | CN9BKB

BALLYMORE CL-8-35 Cantilever Rolling Ladder, 8 Steps, 80 Inch Platform Height, 24 Inch Platform Width

Item: CN9BKB Model: CL-8-35Cross Ref: 31ME12
In Stock

Get it by Tuesday, Jun 17

€5,126.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledUnassembled
Base Depth58"
Bottom Width32"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height42"
Handrails IncludedYes
Ladder ActuationLocking Casters
Ladder TreadPerforated
Load Capacity300 lbs.
MaterialSteel
Number Of Steps8
Overall Height122"
Platform Depth35"
Platform Height80"
Platform Width24"
Step Depth7"
Step TreadPerforated
Step Width24"
Supported/unsupportedUnsupported
AssemblyUnassembled
Base Length58"
Base Width32"
Caster Diameter5"
Casters Included(2) Rigid, (2) Swivel
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeCantilever Ladder
Locking MechanismLocking Casters
Max Reach Height13.3 ft.
Overall Length58"
Platform Wxd24" x 35"
StandardsANSI 14.7
Support TypeCounterweighted
Support TypeUnsupported
Tread TypePerforated
Vertical Clearance Height6.4 ft.
Weight779 lbs.

Shipping Info:

Ship weight (kg) 373.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform DepthPlatform HeightStep TreadBase DepthBottom WidthNumber Of StepsPlatform WidthPrice
BALLYMORE CL-10-14 Cantilever Rolling Ladder, 10 Steps, 100 Inch Platform Height, 24 Inch Platform Wd | CN9BHQ CL-10-14142"14"100"Perforated71"32"1024"€3,702.67
BALLYMORE CL-10-35 Cantilever Rolling Ladder, 10 Steps, 100 Inch Platform Height, 24 Inch Platform Width | CN9BHR CL-10-35142"35"100"Perforated71"32"1024"€4,428.06
BALLYMORE CL-10-28 Cantilever Rolling Ladder, 10 Steps, 100 Inch Platform Height, 24 Inch Platform Width | CN9BHT CL-10-28142"28"100"Perforated71"32"1024"€4,512.97
BALLYMORE CL-11-35 Cantilever Rolling Ladder, 11 Steps, 110 Inch Platform Height, 24 Inch Platform Wd | CN9BHU CL-11-35152"35"110"Perforated77"32"1124"€5,260.50
BALLYMORE CL-11-28 Cantilever Rolling Ladder, 11 Steps, 110 Inch Platform Height, 24 Inch Platform Width | CN9BHV CL-11-28152"28"110"Perforated77"32"1124"€4,748.50
BALLYMORE CL-11-42 Cantilever Rolling Ladder, 11 Steps, 110 Inch Platform Height, 24 Inch Platform Width | CN9BHW CL-11-42152"42"110"Perforated77"32"1124"€5,050.09
BALLYMORE TT11-15 Cantilever Rolling Ladder, 11 Steps, 136-188 Inch Platform Height, 24 Inch Platform Wd | CN9BHX TT11-15180"48"136" to 188"Serrated60"66"1124"€13,201.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE CL-8-35 Cantilever Rolling Ladder, 8 Steps, 80 Inch Platform Height, 24 Inch Platform Width
€5,126.97 /unit