BALLYMORE CL-12-42 Cantilever Rolling Ladder, 12 Steps, 120 Inch Platform Height, 24 Inch Platform Wd | CN9BHY

BALLYMORE CL-12-42 Cantilever Rolling Ladder, 12 Steps, 120 Inch Platform Height, 24 Inch Platform Wd

Item: CN9BHY Model: CL-12-42Cross Ref: 31MD88
In Stock

Get it by Monday, Jun 16

€5,880.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledUnassembled
Base Depth84"
Bottom Width32"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height42"
Handrails IncludedYes
Ladder ActuationLocking Casters
Ladder TreadPerforated
Load Capacity300 lbs.
MaterialSteel
Number Of Steps12
Overall Height162"
Platform Depth42"
Platform Height120"
Platform Width24"
Step Depth7"
Step TreadPerforated
Step Width24"
Supported/unsupportedUnsupported
AssemblyUnassembled
Base Length84"
Base Width32"
Caster Diameter5"
Casters Included(2) Rigid, (2) Swivel
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeCantilever Ladder
Locking MechanismLocking Casters
Max Reach Height16.6 ft.
Overall Length84"
Platform Wxd24" x 42"
StandardsANSI 14.7
Support TypeCounterweighted
Support TypeUnsupported
Tread TypePerforated
Vertical Clearance Height9.8 ft.
Weight715 lbs.

Shipping Info:

Ship weight (kg) 333
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform DepthPlatform HeightStep TreadBase DepthBottom WidthNumber Of StepsPlatform WidthPrice
BALLYMORE CL-10-14 Cantilever Rolling Ladder, 10 Steps, 100 Inch Platform Height, 24 Inch Platform Wd | CN9BHQ CL-10-14142"14"100"Perforated71"32"1024"€3,702.67
BALLYMORE CL-10-35 Cantilever Rolling Ladder, 10 Steps, 100 Inch Platform Height, 24 Inch Platform Width | CN9BHR CL-10-35142"35"100"Perforated71"32"1024"€4,428.06
BALLYMORE CL-10-28 Cantilever Rolling Ladder, 10 Steps, 100 Inch Platform Height, 24 Inch Platform Width | CN9BHT CL-10-28142"28"100"Perforated71"32"1024"€4,512.97
BALLYMORE CL-11-35 Cantilever Rolling Ladder, 11 Steps, 110 Inch Platform Height, 24 Inch Platform Wd | CN9BHU CL-11-35152"35"110"Perforated77"32"1124"€5,260.50
BALLYMORE CL-11-28 Cantilever Rolling Ladder, 11 Steps, 110 Inch Platform Height, 24 Inch Platform Width | CN9BHV CL-11-28152"28"110"Perforated77"32"1124"€4,748.50
BALLYMORE CL-11-42 Cantilever Rolling Ladder, 11 Steps, 110 Inch Platform Height, 24 Inch Platform Width | CN9BHW CL-11-42152"42"110"Perforated77"32"1124"€5,050.09
BALLYMORE TT11-15 Cantilever Rolling Ladder, 11 Steps, 136-188 Inch Platform Height, 24 Inch Platform Wd | CN9BHX TT11-15180"48"136" to 188"Serrated60"66"1124"€13,201.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE CL-12-42 Cantilever Rolling Ladder, 12 Steps, 120 Inch Platform Height, 24 Inch Platform Wd
€5,880.81 /unit