BALDOR ZDM2333T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEBC, 256TC | AJ6ZNP

BALDOR MOTOR ZDM2333T Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 hp, TEBC, 256TC Frame

Item: AJ6ZNP Model: ZDM2333T
In Stock

Get it by Monday, Jun 16

€7,231.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Conduit Box PositionF1
Constant Torque1000:1
Frame256TC
Frequency60 Hz
Full Load Amps36.2/18.1A
Hp15 hp
Insulation ClassClass H
Magnetizing Amps15.2/7.6A
Max. Rpm5000 RPM
Motor Enclosure DesignTotally Enclosed Blower Cooled
Motor Mounting PositionHorizontal
Motor TypeThree Phase
Mounting TypeRigid Base
No. Of Motor Leads9
No. Of Poles4
Phase3
Type0944M
Voltage230/460V AC
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 142.65
Ship height (cm)54.93
Ship length (cm)109.86
Ship width (cm)66.04
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Nameplate No.: NP1168L
    • SL Hz: 1.2

Product Variants

ProductModelHpFrameFull Load AmpsVoltageNameplate RpmMax. RpmTypeWire SizePrice
BALDOR ZDM2276T AC Inverter/Vector Duty Motor, 230/460V, 1200 RPM, 60 Hz, 7-1/2 HP, TEBC, 254TC | AJ6ZNM ZDM2276T7 1/2 hp254TC21.4/10.7A230/460V AC1180 RPM5000 RPM0954M12 AWG€9,555.92
BALDOR ZDM2332T Vector Motor, 1180 RPM, 60 HZ, 10 HP, 256TC | AJ6ZNN ZDM2332T10 hp256TC28.4/14.2A230/460V AC1180 RPM5000 RPM0960M12 AWG€11,200.56
BALDOR ZDM2333T-5 AC Inverter/Vector Duty Motor, 575V, 1800 RPM, 60 Hz, 15 HP, TEBC, 256TC | AJ6ZNQ ZDM2333T-515 hp256TC14.5A575V AC-5000 RPM0942M12 AWG€7,231.96
BALDOR ZDM2334T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 20 HP, TEBC, 256TC | AJ6ZNR ZDM2334T20 hp256TC48/24A230/460V AC-5000 RPM0952M12 AWG€7,581.46
BALDOR ZDM2334T-5 AC Inverter/Vector Duty Motor, 575V, 1800 RPM, 60 Hz, 20 HP, TEBC, 256TC | AJ6ZNT ZDM2334T-520 hp256TC19A575V AC-5000 RPM0948M12 AWG€7,581.46
BALDOR ZDM3581T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, TEBC, 143TC | AJ6ZNU ZDM3581T1 hp143TC3/1.5A230/460V AC-6000 RPM0524M18 AWG€4,506.69
BALDOR ZDM3581T-5 Vector Motor, 575V, 1760 RPM, 60 HZ, 1 HP, TEBC, 143TC | AJ6ZNV ZDM3581T-51 hp143TC1.2A575V AC-6000 RPM0519M18 AWG€4,506.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ZDM2333T Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 hp, TEBC, 256TC Frame
€7,231.96 /unit