BALDOR ZDFRPM18104C AC Laminated - RPMAC Motor, 575V, 1800 RPM, 60 Hz, 15 HP, ODP, 254T | AJ6ZNG

BALDOR MOTOR ZDFRPM18104C Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, 3 Phase, TEFC, FL1844C Frame

Item: AJ6ZNG Model: ZDFRPM18104C
In Stock

Get it by Tuesday, Jun 17

€10,378.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Ambient Temp.40°C
Constant Torque1000:1
FootnotesRPM AC
FrameFL1844CZ
Frequency60 Hz
Full Load Amps13.9A
Hp10 hp
Insulation ClassClass H
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1765/3530 RPM
Phase3
Service Factor1
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 90.45
Ship height (cm)54.61
Ship length (cm)74.93
Ship width (cm)46.99
HS code85015220
Country of OriginUS

Product Variants

ProductModelHpNameplate RpmFrameFull Load AmpsVoltageConstant TorqueService FactorAmbient Temp.Price
BALDOR ZDBRPM21304C AC Laminated - RPMAC Motor, 110/220V, 1500 RPM, 50 Hz, 2 HP, XPFC, 182TC | AJ6ZMV ZDBRPM21304C30 hp1765/3525 RPMFL2162CZ41A-1000:1140°C€11,053.08
BALDOR ZDBRPM25504 AC Laminated - RPMAC Motor, 460V, 1800 RPM, 60 Hz, 50 HP, TEBC, FL2570Z | AJ6ZMX ZDBRPM2550450 hp1775/3545 RPMFL2570Z65A-1000:1140°C€12,638.74
BALDOR ZDBRPM281004R1 AC Laminated - RPMAC Motor, 110/220V, 1500 RPM, 50 Hz, 0.75 HP, ODP, 56 | AJ6ZNA ZDBRPM281004R1100 hp1780/3555 RPMFL2890124A-1000:1140°C€22,377.89
BALDOR ZDFRPM21254C AC Laminated - RPMAC Motor, 460V, 1800 RPM, 60 Hz, 25 HP, TEFC, FL2173CZ | AJ6ZNJ ZDFRPM21254C25 hp1780/3555 RPMFL2173CZ34A-1000:1140°C€11,615.32
BALDOR ZDFRPM25304C AC Laminated - RPMAC Motor, 460V, 1800 RPM, 60 Hz, 30 HP, TEFC, FL2570C | AJ6ZNK ZDFRPM25304C30 hp1780/3555 RPMFL2570C39A-1000:1140°C€12,193.62
BALDOR ZDFRPM25404 AC Laminated - RPMAC Motor, 460V, 1800 RPM, 60 Hz, 40 HP, TEFC, FL2586Z | AJ6ZNL ZDFRPM2540440 hp1780/3560 RPMFL2586Z51A-1000:1140°C€12,591.36
BALDOR ZDNRPM18074C AC Laminated - RPMAC Motor, 230/460V, 1800 RPM, 60 Hz, 7-1/2 HP, TENV, FL1852CZ | AJ6ZQJ ZDNRPM18074C7 1/2 hp1775/3545 RPMFL1852CZ11A230/460V AC1000:1140°C€9,770.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ZDFRPM18104C Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, 3 Phase, TEFC, FL1844C Frame
€10,378.24 /unit